Overview
Mfr description
7000118667 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Engineered for wet intermediate and fine finishing applications
- XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
- Available in a variety of forms, widths and lengths
- Proprietary 3M-engineered abrasive mineral enhances the performance of aluminum oxide abrasive grain and reduces risk of uneven finishes
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051119794854
- UPC_NO00051119794854
- Overall Length60 in
- Overall Width19 in
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data