Motion
7010360754 3M CLOTH BELT 361F, P120 XF-WEIGHT, 3 IN X 2-3/4 IN, LAP UNSKI

3M
7010360754 3M CLOTH BELT 361F, P120 XF-WEIGHT, 3 IN X 2-3/4 IN, LAP UNSKI

3M™ Cloth Belt 361F, P120 XF-weight, 3 in x 2-3/4 in, Lap Unskived, Single-flex, 200 per case
MI ITEM #09499402
MFR #7010360754 3M CLOTH BELT 361F, P120 XF-WEIGHT, 3 IN X 2-3/4 IN, LAP UNSKI
List Price$5.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360754 3M CLOTH BELT 361F, P120 XF-WEIGHT, 3 IN X 2-3/4 IN, LAP UNSKI

3M™ Cloth Belt 361F, P120 XF-weight, 3 in x 2-3/4 in, Lap Unskived, Single-flex, 200 per case
MI ITEM #09499402
MFR #7010360754 3M CLOTH BELT 361F, P120 XF-WEIGHT, 3 IN X 2-3/4 IN, LAP UNSKI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.06/each for your price

Overview

Mfr description
7010360754 3M CLOTH BELT 361F, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
  • Suitable for wet and dry applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051119813289
  • UPC_NO
    00051119813289
  • Overall Length
    2.75 in
  • Overall Width
    3 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text