Motion
7010327007

3M
7010327007

Sanding & Finishing Belt - 60 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #09499403
MFR #7010327007
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327007

Sanding & Finishing Belt - 60 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #09499403
MFR #7010327007

Mfr description
7010327007 3M CLOTH BELT 577F, 60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Overall Length
    24 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Application
    Finishing
  • Backing Material
    Polyester Cloth
  • Color
    Green
  • Grit Number
    60
  • Manufacturer Stock Number
    7010327007
  • Manufacturer Upc Number
    00051119813388
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119813388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)