Motion
7010298892 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 12 IN

3M
7010298892 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 12 IN

3M™ Trizact™ Cloth Belt 407EA, A110 JE-weight, 1/2 in x 12 in, Film-lok, Full-flex, 200 per case
MI ITEM #09499430
MFR #7010298892 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 12 IN
List Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010298892 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 12 IN

3M™ Trizact™ Cloth Belt 407EA, A110 JE-weight, 1/2 in x 12 in, Film-lok, Full-flex, 200 per case
MI ITEM #09499430
MFR #7010298892 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 12 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.83/each for your price

Overview

Mfr description
7010298892 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
  • Ideal for use on titanium and works well with a stroke / platen sander
  • Available in grades A110, A90, A60 and A20
  • Trizact™ abrasives can last up to five times longer than conventional abrasives

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051119844801
  • UPC_NO
    00051119844801
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text