Motion
7010326200

3M
7010326200

Sanding & Finishing Belt - 24 Grit, Aluminum Oxide Material, Cloth Backing Material, 20 in Belt Length, 9 in Belt Width
Mi Item #09499456
MFR #7010326200
Price$40.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326200

Sanding & Finishing Belt - 24 Grit, Aluminum Oxide Material, Cloth Backing Material, 20 in Belt Length, 9 in Belt Width
Mi Item #09499456
MFR #7010326200

Mfr description
7010326200 3M CLOTH BELT 341D, 24
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.31/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    20 in
  • Belt Width
    9 in
  • Overall Length
    20 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit Number
    24
  • Manufacturer Stock Number
    7010326200
  • Manufacturer Upc Number
    00051119871036
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119871036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)