Motion
7010294492

3M
7010294492

Sanding & Finishing Belt - 100 Grit, Ceramic Material, Cloth Backing Material, 3-5/32 in Belt Length, 1 in Belt Width
MI ITEM #09499466
MFR #7010294492
Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294492

Sanding & Finishing Belt - 100 Grit, Ceramic Material, Cloth Backing Material, 3-5/32 in Belt Length, 1 in Belt Width
MI ITEM #09499466
MFR #7010294492

Mfr description
7010294492 3M CLOTH BELT 747D, 1 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.09/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    3-5/32 in
  • Belt Width
    1 in
  • Overall Length
    3.15 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing, Stainless Steel
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit FEPA
    P100
  • Grit Number
    100
  • Manufacturer Stock Number
    7010294492
  • Manufacturer Upc Number
    00051119876666
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119876666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)