Motion
7010308275 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 24 IN,

3M
7010308275 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 24 IN,

3M™ Trizact™ Cloth Belt 237AA, A100 X-weight, 3/8 in x 24 in, Film-lok, Full-flex, Scallop A, 200 per case
MI ITEM #09499474
MFR #7010308275 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 24 IN,
Price$10.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308275 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 24 IN,

3M™ Trizact™ Cloth Belt 237AA, A100 X-weight, 3/8 in x 24 in, Film-lok, Full-flex, Scallop A, 200 per case
MI ITEM #09499474
MFR #7010308275 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 24 IN,

Mfr description
7010308275 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.01/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Manufacturer Upc Number
    00051125080903
  • UPC_NO
    00051125080903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)