1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010409303 3M CLOTH BELT 461F, P400 XF-WEIGHT, 65 IN X 165 IN, FILM-LOK,
3M™ Cloth Belt 461F, P400 XF-weight, 65 in x 165 in, Film-lok, Single-flex, 2 per case
MI ITEM #
09499550
MFR #
7010409303 3M CLOTH BELT 461F, P400 XF-WEIGHT, 65 IN X 165 IN, FILM-LOK,
Price
$2,072.09
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010409303 3M CLOTH BELT 461F, P400 XF-WEIGHT, 65 IN X 165 IN, FILM-LOK,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010409303 3M CLOTH BELT 461F, P400 XF-WEIGHT, 65 IN X 165 IN, FILM-LOK,
3M™ Cloth Belt 461F, P400 XF-weight, 65 in x 165 in, Film-lok, Single-flex, 2 per case
MI ITEM #
09499550
MFR #
7010409303 3M CLOTH BELT 461F, P400 XF-WEIGHT, 65 IN X 165 IN, FILM-LOK,
Mfr description
7010409303 3M CLOTH BELT 461F, P400
For industrial/occupational use only. Not for consumer sale or use.
Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,072
.09
/each
Add to Cart
Specifications
Dimensions
Overall Length
165 in
Overall Width
65 in
Details
Abrasive Material
Silicon Carbide
Color
Black
Manufacturer Upc Number
00051125131896
UPC_NO
00051125131896
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items