Overview
Mfr description
7010326305 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
- Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
- Ideal for use on titanium and works well with a stroke / platen sander
- Available in grades A110, A90, A60 and A20
- Trizact™ abrasives can last up to five times longer than conventional abrasives
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051125155069
- UPC_NO00051125155069
- Overall Length72 in
- Overall Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data