Motion
7010294496

3M
7010294496

Sanding & Finishing Belt - Aluminum Oxide Material, Rayon Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
Mi Item #09499576
MFR #7010294496
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294496

Sanding & Finishing Belt - Aluminum Oxide Material, Rayon Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
Mi Item #09499576
MFR #7010294496

Mfr description
7010294496 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Backing Weight
    JE Weight
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Overall Length
    60 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Grinding, Polishing
  • Backing Material
    Rayon Cloth
  • Color
    Beige
  • Manufacturer Stock Number
    7010294496
  • Manufacturer Upc Number
    00051125157100
  • Product Types
    Belt
  • UPC_NO
    00051125157100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)