Motion
7010307908

3M
7010307908

Trizact™ Sanding & Finishing Belt - Ceramic Material, Cloth Backing Material, 132 in Belt Length, 6 in Belt Width
Mi Item #09499603
MFR #7010307908
Price$147.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307908

Trizact™ Sanding & Finishing Belt - Ceramic Material, Cloth Backing Material, 132 in Belt Length, 6 in Belt Width
Mi Item #09499603
MFR #7010307908

Mfr description
7010307908 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use in wet centerless or flat grinding and finishing operations
  • Consistent, predictable results for accurate part geometry and finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.36/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    132 in
  • Belt Width
    6 in
  • Overall Length
    132 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    7010307908
  • Manufacturer Upc Number
    00051125170659
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125170659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)