Motion
7010326314

3M
7010326314

Sanding & Finishing Belt - 50 Grit, Ceramic Aluminum Oxide Material, Polyester Cloth Backing Material, 72 in Belt Length, 3 in Belt Width
MI ITEM #09499605
MFR #7010326314
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326314

Sanding & Finishing Belt - 50 Grit, Ceramic Aluminum Oxide Material, Polyester Cloth Backing Material, 72 in Belt Length, 3 in Belt Width
MI ITEM #09499605
MFR #7010326314

Mfr description
7010326314 3M CLOTH BELT 777F, 50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    72 in
  • Belt Width
    3 in
  • Overall Length
    72 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Orange
  • Grit Number
    50
  • Manufacturer Stock Number
    7010326314
  • Manufacturer Upc Number
    00051125171403
  • Product Types
    Belt
  • UPC_NO
    00051125171403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)