Overview
Mfr description
7010326318 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent finish consistency from day one for final finish and pre-polish applications
- Aluminum oxide grain cuts fast, stays sharp
- Engineered for dry sanding applications, runs cooler
- Proprietary abrasive mineral runs with less pressure, cleaner, cooler and with fewer belt changes
- Fewer steps and fewer rejects means lower grinding cost per part
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051125180375
- UPC_NO00051125180375
- Overall Length132 in
- Overall Width3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data