Motion
7010308487 3M CLOTH BELT 577F, 2 IN X 18-27/32 IN 120 YF-WEIGHT, 50 PER CAS

3M
7010308487 3M CLOTH BELT 577F, 2 IN X 18-27/32 IN 120 YF-WEIGHT, 50 PER CAS

3M™ Cloth Belt 577F, 2 in x 18-27/32 in 120 YF-weight, 50 per case
MI ITEM #09499654
MFR #7010308487 3M CLOTH BELT 577F, 2 IN X 18-27/32 IN 120 YF-WEIGHT, 50 PER CAS
List Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308487 3M CLOTH BELT 577F, 2 IN X 18-27/32 IN 120 YF-WEIGHT, 50 PER CAS

3M™ Cloth Belt 577F, 2 in x 18-27/32 in 120 YF-weight, 50 per case
MI ITEM #09499654
MFR #7010308487 3M CLOTH BELT 577F, 2 IN X 18-27/32 IN 120 YF-WEIGHT, 50 PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.03/each for your price

Overview

Mfr description
7010308487 3M CLOTH BELT 577F, 2 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Upc Number
    00051125197786
  • UPC_NO
    00051125197786
  • Overall Length
    18.84 in
  • Overall Width
    2 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text