Motion
7010361621 3M CLOTH BELT 577F, 40 YF-WEIGHT, 1/2 IN X 18 IN, FABRI-LOK,

3M
7010361621 3M CLOTH BELT 577F, 40 YF-WEIGHT, 1/2 IN X 18 IN, FABRI-LOK,

3M™ Cloth Belt 577F, 40 YF-weight, 1/2 in x 18 in, Fabri-lok, Full-flex, 200 per case
MI ITEM #09499678
MFR #7010361621 3M CLOTH BELT 577F, 40 YF-WEIGHT, 1/2 IN X 18 IN, FABRI-LOK,
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361621 3M CLOTH BELT 577F, 40 YF-WEIGHT, 1/2 IN X 18 IN, FABRI-LOK,

3M™ Cloth Belt 577F, 40 YF-weight, 1/2 in x 18 in, Fabri-lok, Full-flex, 200 per case
MI ITEM #09499678
MFR #7010361621 3M CLOTH BELT 577F, 40 YF-WEIGHT, 1/2 IN X 18 IN, FABRI-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
7010361621 3M CLOTH BELT 577F, 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Upc Number
    00051125208024
  • UPC_NO
    00051125208024
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text