Motion
7010361765 3M CLOTH BELT 341D, P180 X-WEIGHT, 3-1/2 IN X 15-1/2 IN, FABRI

3M
7010361765 3M CLOTH BELT 341D, P180 X-WEIGHT, 3-1/2 IN X 15-1/2 IN, FABRI

3M™ Cloth Belt 341D, P180 X-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #09499688
MFR #7010361765 3M CLOTH BELT 341D, P180 X-WEIGHT, 3-1/2 IN X 15-1/2 IN, FABRI
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361765 3M CLOTH BELT 341D, P180 X-WEIGHT, 3-1/2 IN X 15-1/2 IN, FABRI

3M™ Cloth Belt 341D, P180 X-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #09499688
MFR #7010361765 3M CLOTH BELT 341D, P180 X-WEIGHT, 3-1/2 IN X 15-1/2 IN, FABRI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.90/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051125214407
  • UPC_NO
    00051125214407

Overview

Mfr description
7010361765 3M CLOTH BELT 341D, P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought