Motion
7010360967 3M CLOTH BELT 777F, P120 YF-WEIGHT, 2 IN X 17-3/4 IN, FABRI-LO

3M
7010360967 3M CLOTH BELT 777F, P120 YF-WEIGHT, 2 IN X 17-3/4 IN, FABRI-LO

3M™ Cloth Belt 777F, P120 YF-weight, 2 in x 17-3/4 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #09499701
MFR #7010360967 3M CLOTH BELT 777F, P120 YF-WEIGHT, 2 IN X 17-3/4 IN, FABRI-LO
List Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360967 3M CLOTH BELT 777F, P120 YF-WEIGHT, 2 IN X 17-3/4 IN, FABRI-LO

3M™ Cloth Belt 777F, P120 YF-weight, 2 in x 17-3/4 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #09499701
MFR #7010360967 3M CLOTH BELT 777F, P120 YF-WEIGHT, 2 IN X 17-3/4 IN, FABRI-LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.46/each for your price

Overview

Mfr description
7010360967 3M CLOTH BELT 777F, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051125220835
  • UPC_NO
    00051125220835
  • Overall Length
    17.75 in
  • Overall Width
    2 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text