Motion
7010360969 3M TRIZACT CLOTH BELT 217EA, A6 JE-WEIGHT, 2-3/8 IN X 37 IN

3M
7010360969 3M TRIZACT CLOTH BELT 217EA, A6 JE-WEIGHT, 2-3/8 IN X 37 IN

3M™ Trizact™ Cloth Belt 217EA, A6 JE-weight, 2-3/8 in x 37 in, Film-lok, Full-flex, 50 per case
MI ITEM #09499704
MFR #7010360969 3M TRIZACT CLOTH BELT 217EA, A6 JE-WEIGHT, 2-3/8 IN X 37 IN
List Price$13.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360969 3M TRIZACT CLOTH BELT 217EA, A6 JE-WEIGHT, 2-3/8 IN X 37 IN

3M™ Trizact™ Cloth Belt 217EA, A6 JE-weight, 2-3/8 in x 37 in, Film-lok, Full-flex, 50 per case
MI ITEM #09499704
MFR #7010360969 3M TRIZACT CLOTH BELT 217EA, A6 JE-WEIGHT, 2-3/8 IN X 37 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.44/each for your price

Overview

Mfr description
7010360969 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
  • Consistency and long abrasive life make this belt great for use in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
  • Produces finer finishes than conventional coated abrasives
  • Grinding aid helps prevent heat-related warping and discoloration

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125221580
  • UPC_NO
    00051125221580
  • Overall Length
    37 in
  • Overall Width
    2.37 in
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text