Specifications
Dimensions
- Overall Length126 in
- Overall Width63 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Manufacturer Upc Number00051125227254
- UPC_NO00051125227254
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)