Motion
7010294468

3M
7010294468

Sanding & Finishing Belt - 120 Grit, Ceramic Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #09499746
MFR #7010294468
Price$504.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294468

Sanding & Finishing Belt - 120 Grit, Ceramic Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #09499746
MFR #7010294468

Mfr description
7010294468 3M CLOTH BELT 947D, 120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding metals including stainless steel and nickel alloys
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.69/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Deburring, Finishing, Grinding, Nickel Alloys, Stainless Steel
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    120
  • Manufacturer Stock Number
    7010294468
  • Manufacturer Upc Number
    00051125235723
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125235723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)