1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010359939 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 48 IN, FILM-LOK, S
3M™ Cloth Belt 777F, 60 YF-weight, 3 in x 48 in, Film-lok, Single-flex, 50 per case
MI ITEM #
09499747
MFR #
7010359939 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 48 IN, FILM-LOK, S
Price
$35.41
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010359939 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 48 IN, FILM-LOK, S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010359939 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 48 IN, FILM-LOK, S
3M™ Cloth Belt 777F, 60 YF-weight, 3 in x 48 in, Film-lok, Single-flex, 50 per case
MI ITEM #
09499747
MFR #
7010359939 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 48 IN, FILM-LOK, S
Mfr description
7010359939 3M CLOTH BELT 777F, 60
For industrial/occupational use only. Not for consumer sale or use.
Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.41
/each
Add to Cart
Specifications
Dimensions
Overall Length
48 in
Overall Width
3 in
Details
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Manufacturer Upc Number
00051125235822
UPC_NO
00051125235822
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items