Motion
7010360482 3M CLOTH BELT 747D, 1-1/2 IN X 3 9/64 IN P120 X-WEIGHT, 500 PER

3M
7010360482 3M CLOTH BELT 747D, 1-1/2 IN X 3 9/64 IN P120 X-WEIGHT, 500 PER

3M™ Cloth Belt 747D, 1-1/2 in x 3 9/64 in P120 X-weight, 500 per case
MI ITEM #09499933
MFR #7010360482 3M CLOTH BELT 747D, 1-1/2 IN X 3 9/64 IN P120 X-WEIGHT, 500 PER
List Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360482 3M CLOTH BELT 747D, 1-1/2 IN X 3 9/64 IN P120 X-WEIGHT, 500 PER

3M™ Cloth Belt 747D, 1-1/2 in x 3 9/64 in P120 X-weight, 500 per case
MI ITEM #09499933
MFR #7010360482 3M CLOTH BELT 747D, 1-1/2 IN X 3 9/64 IN P120 X-WEIGHT, 500 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.18/each for your price

Overview

Mfr description
7010360482 3M CLOTH BELT 747D, 1-1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Grinding aid helps reduce heat and grinding temperatures
  • Delivers exceptional finishes on a variety of metal substrates
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00051125311281
  • UPC_NO
    00051125311281
  • Overall Length
    3.14 in
  • Overall Width
    1.5 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought