Motion
7010326362 3M CLOTH BELT 777F, 1 IN X 6-9/32 IN 60 YF-WEIGHT L-FLEX, 500 PE

3M
7010326362 3M CLOTH BELT 777F, 1 IN X 6-9/32 IN 60 YF-WEIGHT L-FLEX, 500 PE

3M™ Cloth Belt 777F, 1 in x 6-9/32 in 60 YF-weight L-Flex, 500 per case
Mi Item #09500016
MFR #7010326362 3M CLOTH BELT 777F, 1 IN X 6-9/32 IN 60 YF-WEIGHT L-FLEX, 500 PE
Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326362 3M CLOTH BELT 777F, 1 IN X 6-9/32 IN 60 YF-WEIGHT L-FLEX, 500 PE

3M™ Cloth Belt 777F, 1 in x 6-9/32 in 60 YF-weight L-Flex, 500 per case
Mi Item #09500016
MFR #7010326362 3M CLOTH BELT 777F, 1 IN X 6-9/32 IN 60 YF-WEIGHT L-FLEX, 500 PE

Mfr description
7010326362 3M CLOTH BELT 777F, 1 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.82/each

Specifications

Dimensions

  • Overall Length
    6.28 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051125326599
  • UPC_NO
    00051125326599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)