Specifications
Dimensions
- Overall Length48 in
- Overall Width6 in
Details
- Abrasive MaterialAluminum Oxide
- ColorGray
- Manufacturer Upc Number00051125329781
- UPC_NO00051125329781
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)