Motion
7010307929 3M CLOTH BELT 211K, 400 J-WEIGHT, 3/4 IN X 60 IN, FILM-LOK,

3M
7010307929 3M CLOTH BELT 211K, 400 J-WEIGHT, 3/4 IN X 60 IN, FILM-LOK,

3M™ Cloth Belt 211K, 400 J-weight, 3/4 in x 60 in, Film-lok, L-flex, 200 per case
MI ITEM #09500267
MFR #7010307929 3M CLOTH BELT 211K, 400 J-WEIGHT, 3/4 IN X 60 IN, FILM-LOK,
List Price$9.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307929 3M CLOTH BELT 211K, 400 J-WEIGHT, 3/4 IN X 60 IN, FILM-LOK,

3M™ Cloth Belt 211K, 400 J-weight, 3/4 in x 60 in, Film-lok, L-flex, 200 per case
MI ITEM #09500267
MFR #7010307929 3M CLOTH BELT 211K, 400 J-WEIGHT, 3/4 IN X 60 IN, FILM-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.14/each for your price

Overview

Mfr description
7010307929 3M CLOTH BELT 211K, 400
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
  • Flexible cloth backing makes a good general purpose belt for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125389648
  • UPC_NO
    00051125389648
  • Overall Length
    60 in
  • Overall Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text