Motion
7010360370 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 6 IN X 6-3/8 IN

3M
7010360370 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 6 IN X 6-3/8 IN

3M™ Trizact™ Cloth Belt 237AA, A100 X-weight, 6 in x 6-3/8 in, Fabri-lok, Full-flex, 200 per case
Mi Item #09500305
MFR #7010360370 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 6 IN X 6-3/8 IN
Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360370 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 6 IN X 6-3/8 IN

3M™ Trizact™ Cloth Belt 237AA, A100 X-weight, 6 in x 6-3/8 in, Fabri-lok, Full-flex, 200 per case
Mi Item #09500305
MFR #7010360370 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 6 IN X 6-3/8 IN

Mfr description
7010360370 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.46/each

Specifications

Dimensions

  • Overall Length
    6.37 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Manufacturer Upc Number
    00051125405362
  • UPC_NO
    00051125405362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)