Motion
7010360369 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 12 IN,

3M
7010360369 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 12 IN,

3M™ Trizact™ Cloth Belt 237AA, A100 X-weight, 3/8 in x 12 in, Film-lok, Full-flex, 200 per case
Mi Item #09500330
MFR #7010360369 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 12 IN,
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360369 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 12 IN,

3M™ Trizact™ Cloth Belt 237AA, A100 X-weight, 3/8 in x 12 in, Film-lok, Full-flex, 200 per case
Mi Item #09500330
MFR #7010360369 3M TRIZACT CLOTH BELT 237AA, A100 X-WEIGHT, 3/8 IN X 12 IN,

Mfr description
7010360369 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.74/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Manufacturer Upc Number
    00051125412193
  • UPC_NO
    00051125412193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)