Motion
7010360374 3M TRIZACT CLOTH BELT 407EA, A60 JE-WEIGHT, 1-1/4 IN X 132

3M
7010360374 3M TRIZACT CLOTH BELT 407EA, A60 JE-WEIGHT, 1-1/4 IN X 132

3M™ Trizact™ Cloth Belt 407EA, A60 JE-weight, 1-1/4 in x 132 in, Film-lok, Full-flex, 50 per case
Mi Item #09500388
MFR #7010360374 3M TRIZACT CLOTH BELT 407EA, A60 JE-WEIGHT, 1-1/4 IN X 132
Price$27.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360374 3M TRIZACT CLOTH BELT 407EA, A60 JE-WEIGHT, 1-1/4 IN X 132

3M™ Trizact™ Cloth Belt 407EA, A60 JE-weight, 1-1/4 in x 132 in, Film-lok, Full-flex, 50 per case
Mi Item #09500388
MFR #7010360374 3M TRIZACT CLOTH BELT 407EA, A60 JE-WEIGHT, 1-1/4 IN X 132

Mfr description
7010360374 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.89/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    1.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125425735
  • UPC_NO
    00051125425735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)