Specifications
Dimensions
- Overall Length72 in
- Overall Width2 in
Details
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051125462112
- UPC_NO00051125462112
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)