1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010294502 3M CLOTH BELT 464W, 150 YF-WEIGHT, 4 IN X 72 IN, FILM-LOK, S
3M™ Cloth Belt 464W, 150 YF-weight, 4 in x 72 in, Film-lok, Single-flex, 50 per case
MI ITEM #
09500644
MFR #
7010294502 3M CLOTH BELT 464W, 150 YF-WEIGHT, 4 IN X 72 IN, FILM-LOK, S
Price
$80.12
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010294502 3M CLOTH BELT 464W, 150 YF-WEIGHT, 4 IN X 72 IN, FILM-LOK, S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010294502 3M CLOTH BELT 464W, 150 YF-WEIGHT, 4 IN X 72 IN, FILM-LOK, S
3M™ Cloth Belt 464W, 150 YF-weight, 4 in x 72 in, Film-lok, Single-flex, 50 per case
MI ITEM #
09500644
MFR #
7010294502 3M CLOTH BELT 464W, 150 YF-WEIGHT, 4 IN X 72 IN, FILM-LOK, S
Mfr description
7010294502 3M CLOTH BELT 464W, 150
For industrial/occupational use only. Not for consumer sale or use.
Tough, YF-weight cloth backing offers excellent durability in sanding applications
Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$80
.12
/each
Add to Cart
Specifications
Dimensions
Overall Length
72 in
Overall Width
4 in
Details
Abrasive Material
Silicon Carbide
Color
Black
Manufacturer Upc Number
00051125476201
UPC_NO
00051125476201
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items