Motion
7010307923 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 3-15/16 IN, LAP UNS

3M
7010307923 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 3-15/16 IN, LAP UNS

3M™ Cloth Belt 777F, 60 YF-weight, 3 in x 3-15/16 in, Lap Unskived, L-flex, 200 per case
Mi Item #09500650
MFR #7010307923 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 3-15/16 IN, LAP UNS
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307923 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 3-15/16 IN, LAP UNS

3M™ Cloth Belt 777F, 60 YF-weight, 3 in x 3-15/16 in, Lap Unskived, L-flex, 200 per case
Mi Item #09500650
MFR #7010307923 3M CLOTH BELT 777F, 60 YF-WEIGHT, 3 IN X 3-15/16 IN, LAP UNS

Mfr description
7010307923 3M CLOTH BELT 777F, 60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.71/each

Specifications

Dimensions

  • Overall Length
    3.93 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051125479820
  • UPC_NO
    00051125479820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)