Motion
7010510180

3M
7010510180

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material
Mi Item #09500687
MFR #7010510180
Price$263.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010510180

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material
Mi Item #09500687
MFR #7010510180

Mfr description
7010510180 3M MICROFINISHING PSA FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.30/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Corrosion Removal, Finishing, Grinding, Paint Preparation, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010510180
  • Manufacturer Upc Number
    00051125491150
  • Material Application
    Carbon Steel, Composite, Gelcoat, Hardwood, Metal, Paint, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125491150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)