Specifications
Dimensions
- Overall Length89 in
- Overall Width6 in
Details
- Abrasive MaterialCeramic
- ColorOrange
- Manufacturer Upc Number00051125498791
- UPC_NO00051125498791
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)