Motion
7000028177 3M TRIZACT CLOTH BELT 237AA, A6 X-WEIGHT, 3-1/2 IN X 15-1/2

3M
7000028177 3M TRIZACT CLOTH BELT 237AA, A6 X-WEIGHT, 3-1/2 IN X 15-1/2

3M™ Trizact™ Cloth Belt 237AA, A6 X-weight, 3-1/2 in x 15-1/2 in, Film-lok, Full-flex, 50 per case
Mi Item #09500741
MFR #7000028177 3M TRIZACT CLOTH BELT 237AA, A6 X-WEIGHT, 3-1/2 IN X 15-1/2
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028177 3M TRIZACT CLOTH BELT 237AA, A6 X-WEIGHT, 3-1/2 IN X 15-1/2

3M™ Trizact™ Cloth Belt 237AA, A6 X-weight, 3-1/2 in x 15-1/2 in, Film-lok, Full-flex, 50 per case
Mi Item #09500741
MFR #7000028177 3M TRIZACT CLOTH BELT 237AA, A6 X-WEIGHT, 3-1/2 IN X 15-1/2

Mfr description
7000028177 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Manufacturer Upc Number
    00051125503594
  • UPC_NO
    00051125503594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)