Specifications
Dimensions
- Overall Length51 in
- Overall Width4 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051125511391
- UPC_NO00051125511391
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)