Motion
7010326348 3M CLOTH BELT 777F, 1-3/4 IN X 15-25/32 IN 50 YF-WEIGHT L-FLEX,

3M
7010326348 3M CLOTH BELT 777F, 1-3/4 IN X 15-25/32 IN 50 YF-WEIGHT L-FLEX,

3M™ Cloth Belt 777F, 1-3/4 in x 15-25/32 in 50 YF-weight L-Flex, 50 per case
Mi Item #09500773
MFR #7010326348 3M CLOTH BELT 777F, 1-3/4 IN X 15-25/32 IN 50 YF-WEIGHT L-FLEX,
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326348 3M CLOTH BELT 777F, 1-3/4 IN X 15-25/32 IN 50 YF-WEIGHT L-FLEX,

3M™ Cloth Belt 777F, 1-3/4 in x 15-25/32 in 50 YF-weight L-Flex, 50 per case
Mi Item #09500773
MFR #7010326348 3M CLOTH BELT 777F, 1-3/4 IN X 15-25/32 IN 50 YF-WEIGHT L-FLEX,

Mfr description
7010326348 3M CLOTH BELT 777F, 1-3/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Overall Length
    15.78 in
  • Overall Width
    1.75 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051125513807
  • UPC_NO
    00051125513807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)