Motion
7010533483

3M
7010533483

Sanding Disc - 1-1/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 40 Grit
Mi Item #09500817
MFR #7010533483
Price$482.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010533483

Sanding Disc - 1-1/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 40 Grit
Mi Item #09500817
MFR #7010533483

Mfr description
7010533483 3M MICROFINISHING PSA FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.66/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    1-1/4 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    AOEM, Coating and corrosion removal, Composite, E-coat, Finishing, Grinding, Marine, Metal, Paint Preparation, Primer, Sanding, Woodworking
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    40
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7010533483
  • Manufacturer Upc Number
    00051125524582
  • Material Application
    Carbon Steel, Composite, Gelcoat, Hardwood, Metal, Paint, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125524582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)