Motion
7010292233 3M CLOTH BELT 341D, 80 X-WEIGHT, 9 IN X 48 IN, FILM-LOK, SI

3M
7010292233 3M CLOTH BELT 341D, 80 X-WEIGHT, 9 IN X 48 IN, FILM-LOK, SI

3M™ Cloth Belt 341D, 80 X-weight, 9 in x 48 in, Film-lok, Single-flex, 20 per case
Mi Item #09500841
MFR #7010292233 3M CLOTH BELT 341D, 80 X-WEIGHT, 9 IN X 48 IN, FILM-LOK, SI
Price$46.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292233 3M CLOTH BELT 341D, 80 X-WEIGHT, 9 IN X 48 IN, FILM-LOK, SI

3M™ Cloth Belt 341D, 80 X-weight, 9 in x 48 in, Film-lok, Single-flex, 20 per case
Mi Item #09500841
MFR #7010292233 3M CLOTH BELT 341D, 80 X-WEIGHT, 9 IN X 48 IN, FILM-LOK, SI

Mfr description
7010292233 3M CLOTH BELT 341D, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.04/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051125527866
  • UPC_NO
    00051125527866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)