Motion
7010360356 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1/8 IN X 18 IN, FABRI-LOK,

3M
7010360356 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1/8 IN X 18 IN, FABRI-LOK,

3M™ Cloth Belt 777F, P120 YF-weight, 1/8 in x 18 in, Fabri-lok, Full-flex, 200 per case
Mi Item #09500962
MFR #7010360356 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1/8 IN X 18 IN, FABRI-LOK,
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360356 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1/8 IN X 18 IN, FABRI-LOK,

3M™ Cloth Belt 777F, P120 YF-weight, 1/8 in x 18 in, Fabri-lok, Full-flex, 200 per case
Mi Item #09500962
MFR #7010360356 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1/8 IN X 18 IN, FABRI-LOK,

Mfr description
7010360356 3M CLOTH BELT 777F, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.125 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051125556187
  • UPC_NO
    00051125556187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)