Motion
7000045064 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 24 IN

3M
7000045064 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 24 IN

3M™ Trizact™ Cloth Belt 407EA, A110 JE-weight, 1/2 in x 24 in, Film-lok, Full-flex, 200 per case
Mi Item #09500973
MFR #7000045064 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 24 IN
Price$8.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045064 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 24 IN

3M™ Trizact™ Cloth Belt 407EA, A110 JE-weight, 1/2 in x 24 in, Film-lok, Full-flex, 200 per case
Mi Item #09500973
MFR #7000045064 3M TRIZACT CLOTH BELT 407EA, A110 JE-WEIGHT, 1/2 IN X 24 IN

Mfr description
7000045064 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.82/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125560474
  • UPC_NO
    00051125560474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)