Specifications
Dimensions
- Overall Length362 in
- Overall Width12 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051125571432
- UPC_NO00051125571432
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)