Overview
Mfr description
7100084495 3M CUBITRON II ROLOC
- For industrial/occupational use only. Not for consumer sale or use.
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- 3M™ Roloc™ attachment system provides for easy disc changes between grades or applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- ColorRed
- Overall Diameter4 in
- Manufacturer Upc Number00051125867559
- UPC_NO00051125867559
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data