Motion
7000139084 3M CLOTH BELT 577F, 40 YF-WEIGHT, 3/4 IN X 18 IN, FABRI-LOK,

3M
7000139084 3M CLOTH BELT 577F, 40 YF-WEIGHT, 3/4 IN X 18 IN, FABRI-LOK,

3M™ Cloth Belt 577F, 40 YF-weight, 3/4 in x 18 in, Fabri-lok, Single-flex, 200 per case
Mi Item #09501051
MFR #7000139084 3M CLOTH BELT 577F, 40 YF-WEIGHT, 3/4 IN X 18 IN, FABRI-LOK,
Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000139084 3M CLOTH BELT 577F, 40 YF-WEIGHT, 3/4 IN X 18 IN, FABRI-LOK,

3M™ Cloth Belt 577F, 40 YF-weight, 3/4 in x 18 in, Fabri-lok, Single-flex, 200 per case
Mi Item #09501051
MFR #7000139084 3M CLOTH BELT 577F, 40 YF-WEIGHT, 3/4 IN X 18 IN, FABRI-LOK,

Mfr description
7000139084 3M CLOTH BELT 577F, 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.32/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Color
    Green
  • Manufacturer Upc Number
    00051125869164
  • UPC_NO
    00051125869164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)