Motion
7000139213

3M
7000139213

3M™ Wetordry™ Cloth Sheet 281W, P500, 4-1/2 in x 5-1/2 in, 25 per inner, 125 per case
Mi Item #09501054
MFR #7000139213
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000139213

3M™ Wetordry™ Cloth Sheet 281W, P500, 4-1/2 in x 5-1/2 in, 25 per inner, 125 per case
Mi Item #09501054
MFR #7000139213

Mfr description
7000139213 3M WETORDRY CLOTH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile cloth sheet can be used wet or dry on e-coat primer, gel coat, metal and wood
  • Cloth backing provides durability for either hand or machine sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Overall Length
    5.5000 in
  • Overall Width
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125869263
  • UPC_NO
    00051125869263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)