Motion
7000139417 3M TRIZACT CLOTH BELT 217EA, A16 JE-WEIGHT, 2-1/8 IN X 132

3M
7000139417 3M TRIZACT CLOTH BELT 217EA, A16 JE-WEIGHT, 2-1/8 IN X 132

3M™ Trizact™ Cloth Belt 217EA, A16 JE-weight, 2-1/8 in x 132 in, Film-lok, Full-flex, Scallop A, 50 per case
Mi Item #09501058
MFR #7000139417 3M TRIZACT CLOTH BELT 217EA, A16 JE-WEIGHT, 2-1/8 IN X 132
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000139417 3M TRIZACT CLOTH BELT 217EA, A16 JE-WEIGHT, 2-1/8 IN X 132

3M™ Trizact™ Cloth Belt 217EA, A16 JE-weight, 2-1/8 in x 132 in, Film-lok, Full-flex, Scallop A, 50 per case
Mi Item #09501058
MFR #7000139417 3M TRIZACT CLOTH BELT 217EA, A16 JE-WEIGHT, 2-1/8 IN X 132

Mfr description
7000139417 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    2.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125869386
  • UPC_NO
    00051125869386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)