Motion
7000141294 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A300 X-WEIGHT,

3M
7000141294 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A300 X-WEIGHT,

3M™ Trizact™ Cloth Belt 337DC, 3/4 in x 18 in A300 X-weight, 100 per case
Mi Item #09501060
MFR #7000141294 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A300 X-WEIGHT,
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000141294 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A300 X-WEIGHT,

3M™ Trizact™ Cloth Belt 337DC, 3/4 in x 18 in A300 X-weight, 100 per case
Mi Item #09501060
MFR #7000141294 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A300 X-WEIGHT,

Mfr description
7000141294 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125869416
  • UPC_NO
    00051125869416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)