Specifications
Dimensions
- Overall Length30 in
- Overall Width3 in
Details
- Abrasive MaterialDiamond
- Manufacturer Upc Number00051125869478
- UPC_NO00051125869478
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)