Motion
7100048282 3M PAPER SHEET 405U, 180 A-WEIGHT, 4-1/2 IN X 5-1/2 IN, 400 PE

3M
7100048282 3M PAPER SHEET 405U, 180 A-WEIGHT, 4-1/2 IN X 5-1/2 IN, 400 PE

3M™ Paper Sheet 405U, 180 A-weight, 4-1/2 in x 5-1/2 in, 400 per inner 4000 per case
Mi Item #09501064
MFR #7100048282 3M PAPER SHEET 405U, 180 A-WEIGHT, 4-1/2 IN X 5-1/2 IN, 400 PE
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048282 3M PAPER SHEET 405U, 180 A-WEIGHT, 4-1/2 IN X 5-1/2 IN, 400 PE

3M™ Paper Sheet 405U, 180 A-weight, 4-1/2 in x 5-1/2 in, 400 per inner 4000 per case
Mi Item #09501064
MFR #7100048282 3M PAPER SHEET 405U, 180 A-WEIGHT, 4-1/2 IN X 5-1/2 IN, 400 PE

Mfr description
7100048282 3M PAPER SHEET 405U, 180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Overall Length
    4.5 in
  • Overall Width
    5.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125869522
  • UPC_NO
    00051125869522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)