1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100048666 3M PAPER SHEET 405U, 220 A-WEIGHT, 2 11/16 IN X 9 IN, 4000 PER
3M™ Paper Sheet 405U, 220 A-weight, 2 11/16 in x 9 in, 4000 per case
MI ITEM #
09501068
MFR #
7100048666 3M PAPER SHEET 405U, 220 A-WEIGHT, 2 11/16 IN X 9 IN, 4000 PER
Price
$0.53
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
3M 7100048666 3M PAPER SHEET 405U, 220 A-WEIGHT, 2 11/16 IN X 9 IN, 4000 PER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100048666 3M PAPER SHEET 405U, 220 A-WEIGHT, 2 11/16 IN X 9 IN, 4000 PER
3M™ Paper Sheet 405U, 220 A-weight, 2 11/16 in x 9 in, 4000 per case
MI ITEM #
09501068
MFR #
7100048666 3M PAPER SHEET 405U, 220 A-WEIGHT, 2 11/16 IN X 9 IN, 4000 PER
Mfr description
7100048666 3M PAPER SHEET 405U, 220
For industrial/occupational use only. Not for consumer sale or use.
Fast cutting silicon carbide delivers exceptional finishes
Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.53
/each
Add to Cart
Specifications
Dimensions
Overall Length
2.69 in
Overall Width
9 in
Details
Abrasive Material
Silicon Carbide
Manufacturer Upc Number
00051125869584
UPC_NO
00051125869584
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items