Motion
7100048037 3M PAPER SHEET 405U, 240 A-WEIGHT, 3 2/3 IN X 9 IN, 400 PER IN

3M
7100048037 3M PAPER SHEET 405U, 240 A-WEIGHT, 3 2/3 IN X 9 IN, 400 PER IN

3M™ Paper Sheet 405U, 240 A-weight, 3 2/3 in x 9 in, 400 per inner 4000 per case
Mi Item #09501069
MFR #7100048037 3M PAPER SHEET 405U, 240 A-WEIGHT, 3 2/3 IN X 9 IN, 400 PER IN
Price$0.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048037 3M PAPER SHEET 405U, 240 A-WEIGHT, 3 2/3 IN X 9 IN, 400 PER IN

3M™ Paper Sheet 405U, 240 A-weight, 3 2/3 in x 9 in, 400 per inner 4000 per case
Mi Item #09501069
MFR #7100048037 3M PAPER SHEET 405U, 240 A-WEIGHT, 3 2/3 IN X 9 IN, 400 PER IN

Mfr description
7100048037 3M PAPER SHEET 405U, 240
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.74/each

Specifications

Dimensions

  • Overall Length
    3.67 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125869607
  • UPC_NO
    00051125869607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)